FAUCET
FAUCET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Lead Law Compliant:
- Yes
- Pedestal Only:
- No
- Type:
- TTLG07308UPFG
- UPC:
- 739268377257
- Vessel Only:
- No
- WaterSense Labeled:
- Yes