FAUCET
FAUCET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-efficiency 1.2 GPM flow helps save water without compromising performance
- Accommodates 8 to 11 inch spread installations
- Solid brass construction with durable chrome finish
- Lever handles allow control over temperature and volume
- Safe design, low-conductivity materials keep handles from getting too warm
- Reliable ceramic disk valve cartridge technology
- ADA, WaterSense®, CALGreen, and CEC compliant
- Included items: Spout, handles, hot and cold water valves, valve-to-spout hoses, metal pop-up drain and rod
- Purchased separately: water supply hoses
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Flow Rate:
- 1.2 gpm
- Height:
- 9-219/500
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2
- Pedestal Only:
- No
- Type:
- TTLG08201UBN
- UPC:
- 739268371347
- Vessel Only:
- No
- WaterSense Labeled:
- Yes