FAUCET
FAUCET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AZ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AZ
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Lead Law Compliant:
- Yes
- Pedestal Only:
- No
- Type:
- TTLG09307UPFG
- UPC:
- 739268378322
- Vessel Only:
- No
- WaterSense Labeled:
- Yes