FAUCET
FAUCET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- High-efficiency 1.2 GPM flow helps save water without compromising performance
- Smooth handle control with COMFORT GLIDE technology maintains the same reliable operability over time
- Diamond-Like Carbon coated ceramic cartridge for ultimate durability and protection against friction
- Safe design, low-conductivity materials keep handles from getting too warm
- Extra-long spout length to help reach nested sinks
- Solid brass construction with durable chrome finish
- ADA, WaterSense®, CALGreen, and CEC compliant
- Included parts: Spout and handle, valve
- Purchased separately: drain assembly.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Flow Rate:
- 1.2 gpm
- Height:
- 4-47/250
- Lead Law Compliant:
- Yes
- Length:
- 9-5/8
- Pedestal Only:
- No
- Type:
- TTLG09308UBN
- UPC:
- 739268371736
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-407/1000