Fiber Washer Set
Fiber Washer Set
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Material:
- Fiber
- Product Type:
- Washer Set
- UL Listed:
- No
- UPC:
- 739268654969
- WaterSense Labeled:
- Yes