Flexible Hose for Neorest® WT174M
Flexible Hose for Neorest® WT174M
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This flexible hose is designed to connect the fill valve to the water supply, ensuring efficient water flow.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Neorest® WT174M
- Product Type:
- Flexible Hose
- UL Listed:
- No
- UPC:
- 739268332263
- WaterSense Labeled:
- No