FLOTATION DROP-IN 1700MM SQUARE SOAKER - PEARL WHITE
FLOTATION DROP-IN 1700MM SQUARE SOAKER - PEARL WHITE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Sleek and bold single handle faucet
- High-efficiency 1.2 GPM flow helps save water without compromising performance
- Smooth handle control with COMFORT GLIDE™ technology
- Durable, maintaining the same reliable operability over time
- Diamond-Like Carbon coated ceramic cartridge for protection against friction
- Safe design, low-conductivity materials keep handles from getting too warm
- Solid brass construction with durable chrome finish
- ADA, WaterSense®, CALGreen, and CEC compliant
- Included items: Spout and handle, metal pop-up drain and rod, and water supply hoses
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Faucet Height:
- 4-9/16
- Faucet Material:
- Brass
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Height:
- 7
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-7/8
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-9/16
- Spout Reach:
- 4-1/16
- Type:
- TPPY1780PTEUP
- UPC:
- 739268361041
- WaterSense Labeled:
- Yes
- Width:
- 2-1/16