This product requires certification to purchase.

Flush Tower for CST405MF

TOTO

Flush Tower for CST405MF

  • Fast #
  • Part #TTHU362A
  • Item #7574604
  • Manufacturer Part #THU362-A
4 out of 5 Customer Rating
Brand image
TOTO

Flush Tower for CST405MF

  • Fast #
  • Part #TTHU362A
  • Item #7574604
  • Manufacturer Part #THU362-A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Rowan™ CST405MF
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
Product Type
Flush Tower, Nut
WaterSense Labeled
Yes
UPC
739268228559