Flush Tower for MS853113
Flush Tower for MS853113
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- MS853113
- Product Type:
- Flush Tower
- UPC:
- 739268321380
- WaterSense Labeled:
- Yes