Rectangular Closed Towel Ring in Brushed Nickel
G Series Rectangular Closed Towel Ring in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern and elegant design with defined lines
- Durable and long lasting solid metal construction
- For everyday use or to display your decorative towel
- Stylish and functional bathroom accent
- Beautifully designed to coordinate with TOTO Global Series Collection
- Included parts: Towel ring and installation hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-5/8
- CARB OTC LEED Compliant:
- No
- Collection:
- G Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-15/16
- IAPMO Listed:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 1-7/8
- Ring Type:
- Closed
- Shape:
- Rectangular
- UPC:
- 739268355996
- Width:
- 7-7/8