Sensor Bathroom Sink Faucet in Polished Chrome
GE Sensor Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Electronic touchless sensor faucet dispenses water without contact
- Pairs with your choice of compatible Toto Ecopower® self-generating hydro-powered system or 120V AC powered system
- Equipped with a 0.5 gpm water-saving flow rate
- 10 second on-demand water flow; uses only 0.08 gallons per cycle
- Eco Cap aerating technology balances the amount of air bubbles in the water for a comfortable experience
- Water flows only when needed and cannot be accidentally left running
- Strategic location of sensor at tip of spout for instant response time
- Beautiful and durable chrome plated spout body
- CEC and CALGreen compliant
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- Collection:
- GE
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-15/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- No
- Height:
- 5-15/16
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7
- Maximum Deck Thickness:
- 2
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery, Hydroelectric Generator
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 5-1/8
- Spout Reach:
- 4-11/16
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- Yes
- UL Listed:
- UL 1951
- UPC:
- 739268411715
- Vandal Resistant:
- Yes
- Width:
- 1-3/4