GLASTON TANK 1.28GPF BONE
Glaston GLASTON TANK 1.28GPF BONE
Package Quantity Info:
Each: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tank and cover only
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Glaston
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Proposition 65:
- WARNINGThisproductcanexposeyoutochemicalsincluding,leadwhichisknowntothestateofCaliforniatocausecancerandbirthdefects,orotherreproductiveharm.Formorinformationgotowww.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Type:
- TST472EA03
- UPC:
- 739268475496