*CVR* PB VALVE TRIM - SQUARE
Global *CVR* PB VALVE TRIM - SQUARE
Product Details
Product Details
- Clean & simple design trim made of durable brass in a reflective chrome finish
- Lever handle
- ADA compliant
- For use with TSPTM pressure balance valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Global
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-1/16
- Escutcheon Width:
- 7-1/16
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 739268394674
- Valve Trim Type:
- Pressure Balancing