This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

TOTO

Global Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLS01201UCP
  • Item #7846118
  • Manufacturer Part #TLS01201U#CP
5 out of 5 Customer Rating
Brand image
TOTO

Global Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLS01201UCP
  • Item #7846118
  • Manufacturer Part #TLS01201U#CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Elegant high-arch widespread faucet
  • High efficiency 1.2 gpm aerated flow
  • High performance water flow
  • Double lever handles allow control over temperature and volume
  • Brass construction with durable finish
  • Quarter-turn, ceramic disc valve technology
  • Accommodates 8" to 11" spread installation with flexible hose connection
  • Three hole installation
  • WaterSense compliant; ADA Compliant
  • Included parts: Spout, handles, hot and cold water valves, valve-to-spout hoses, pop-up drain and rod
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Global
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in - 11 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
7-11/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
4-1/2 in
Spout Reach:
4-3/4 in
Spout Type:
Fixed
Trim Only:
No
UPC:
739268361300
Vandal Resistant:
Yes
WaterSense Labeled:
Yes