Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Global Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sleek and dramatic widespread faucet
- High efficiency 1.2 gpm aerated flow
- High performance water flow
- Double lever handles allow control over temperature and volume
- Brass construction with durable finish
- Quarter-turn, ceramic disc valve technology
- Accommodates 8" to 11" spread installation with flexible hose connection
- Three hole installation
- WaterSense compliant; ADA compliant
- Included parts: Spout, handles, hot and cold water valves, valve-to-spout hoses, pop-up drain and rod
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Global
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 11 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 3-3/8
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6
- Maximum Deck Thickness:
- 1-3/4
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 4-3/16
- Spout Reach:
- 4-1/8
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 739268361430
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes