This product requires certification to purchase.

Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in Polished French Gold

TOTO

GO Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in Polished French Gold

  • Fast #
  • Part #TTLG01309UPFG
  • Item #9181355
  • Manufacturer Part #TLG01309U#PFG
5 out of 5 Customer Rating
Brand image
TOTO

GO Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in Polished French Gold

  • Fast #
  • Part #TTLG01309UPFG
  • Item #9181355
  • Manufacturer Part #TLG01309U#PFG
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • HANDLE DOESN'T STICK OR BECOME LOOSE OVER TIME - COMFORT GLIDE ceramic discs feature a Diamond-Like Carbon coating, protecting against friction and ensuring long-lasting operability. A lifetime of smooth handle control at your fingertips.
  • LUXURY EXEMPLIFIED - For over 100 years, TOTO has made a reputation for using the finest quality materials. Faucet spouts and handles are solid metal and feature a durable finish. No painted plastics, or inferior parts assembled together.
  • SIMPLE INSTALLATION - Installation is a breeze with the included water supply hoses. The faucet can be installed into a single-hole deck or a 3 hole configuration with the purchase of a separately sold cover plate.
  • WATER SAVINGS WITHOUT SACRIFICING PERFORMANCE - The WaterSense certified and CEC compliant faucet uses 1.2 gallons of water per minute, offering water savings with no compromise to your shower experience. The Faucet is ADA compliant.
  • LIFETIME WARRANTY - Install with confidence knowing your faucet is backed by TOTO's limited lifetime warranty.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Automatic Shut-Off:
No
Bathroom Faucet Type:
Monoblock, Vessel Filler
CEC Compliant:
For Sale in CA
Collection:
GO
Color Finish Category:
Gold Tones
Color Finish Name:
Polished French Gold
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
9-3/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Spout Height:
8-11/15
Spout Reach:
5-3/4
Spout Type:
Fixed
UPC:
739268398382
WaterSense Labeled:
Yes
Width:
4-5/8