This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Polished Bronze

TOTO

GO Single Handle Vessel Filler Bathroom Sink Faucet in Polished Bronze

  • Fast #
  • Part #TTLG01304UPBR
  • Item #9181308
  • Manufacturer Part #TLG01304U#PBR
3.7 out of 5 Customer Rating
Brand image
TOTO

GO Single Handle Vessel Filler Bathroom Sink Faucet in Polished Bronze

  • Fast #
  • Part #TTLG01304UPBR
  • Item #9181308
  • Manufacturer Part #TLG01304U#PBR
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sleek and bold single handle faucet for semi-vessel sinks
  • High-efficiency 1.2 GPM flow helps save water without compromising performance
  • Smooth handle control with COMFORT GLIDE™ technology
  • Durable, maintaining the same reliable operability over time
  • Diamond-Like Carbon coated ceramic cartridge for ultimate durability and protection against friction
  • Safe design, low-conductivity materials keep handles from getting too warm
  • Solid brass construction with durable chrome finish
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Included items: Spout and handle, metal pop-up drain and rod, and water supply hoses
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CEC Compliant:
For Sale in CA
Collection:
GO
Color Finish Category:
Bronze Tones
Color Finish Name:
Polished Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
9-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/16 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Spout Height:
6-15/16 in
Spout Reach:
4-7/8 in
Spout Type:
Fixed
UPC:
739268398566
WaterSense Labeled:
Yes
Width:
2-1/16 in