This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Bronze

TOTO

GR Two Handle Widespread Bathroom Sink Faucet in Polished Bronze

  • Fast #
  • Part #TTLG02201UPBR
  • Item #9181297
  • Manufacturer Part #TLG02201U#PBR
4.4 out of 5 Customer Rating
Brand image
TOTO

GR Two Handle Widespread Bathroom Sink Faucet in Polished Bronze

  • Fast #
  • Part #TTLG02201UPBR
  • Item #9181297
  • Manufacturer Part #TLG02201U#PBR
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A SMOOTH OPERATOR - The faucet features ceramic disc valves that glide back and forth, moderating water flow while protecting against wear. The handles are quarter-turn, allowing the water to turn on and off much faster than older, full turn handles.
  • LUXURY EXEMPLIFIED - For over 100 years, TOTO has made a reputation for using the finest quality materials. Faucet spouts and handles are solid metal and feature a durable finish. No painted plastics, or inferior parts assembled together.
  • WATER SAVINGS WITHOUT SACRIFICING PERFORMANCE - The WaterSense certified and CEC compliant faucet uses 1.2 gallons of water per minute, offering water savings with no compromise to your shower experience. The faucet is ADA compliant.
  • LIFETIME WARRANTY - TOTO residential shower and faucets are backed by our Limited Lifetime Warranty. Quality you can depend on and top notch customer service from a company you can trust.
  • ELEGANT AND SOPHISTICATED WIDESPREAD INSTALLATION - The faucet can be installed into three-hole decks with a spread range of 8 to 11 inches
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
GR
Color Finish Category:
Bronze Tones
Color Finish Name:
Polished Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in - 11 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3-3/8 in
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Spout Height:
3 in
Spout Reach:
4-5/8 in
Spout Type:
Fixed
UPC:
739268398627
WaterSense Labeled:
Yes