12 in. Rough-In for Toto USA MS626214CEF 1.28 gpf Toilet
Guinevere® 12 in. Rough-In for Toto USA MS626214CEF 1.28 gpf Toilet
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 108-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- For Use with: LLOYD® MS934304SF 1.6 gpf 1-Piece Toilet, Eco Soiree® MS964214CEF(G) 1.28 gpf 1-Piece Toilet, Eco Guinevere® MS974224CEF(G) 1.28 gpf 1-Piece Toilet, 12 in
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Brand Model Compatibility:
- Toto USA MS626214CEF 1.28 gpf Toilet
- Collection:
- Guinevere®
- Flow Rate:
- 1.6 gpf
- Length:
- 12
- Product Type:
- Rough-in
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Rough-In:
- 12 in
- UPC:
- 739268175211
- WaterSense Labeled:
- No