24X20 1H VC LAV *GUINEV COTT
Guinevere 24X20 1H VC LAV *GUINEV COTT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Guinevere
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Height:
- 34
- Length:
- 24
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- STR129572
- UPC:
- 739268045910
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 20