25 X 20 Three Hole 8 Center Vitreous China Pedestal Lavatory Combination
Guinevere® 25 X 20 Three Hole 8 Center Vitreous China Pedestal Lavatory Combination
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic and elegant, rectangular design
- Vitreous china pedestal and sink combination complete with mounting hardware
- Universal Height: 34" rim provides a more comfortable position across a wide range of users
- Rear overflow
- 8 inch center faucet holes
Specifications
- Collection:
- Guinevere®
- Faucet Center Size:
- 8 in
- Height:
- 34
- Length:
- 19-7/8
- Pedestal Only:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Type:
- STR676544
- UPC:
- 739268054998
- Vessel Only:
- No
- WaterSense Labeled:
- Yes