Elongated One Piece Toilet in Cotton White
Guinevere® Elongated One Piece Toilet in Cotton White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Elongated one-piece skirted design toilet, easier to maintain versus a two-piece toilet
- 1.28 gallons per flush Tornado Flush® system with a powerful centrifugal rinse
- Cefiontect® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
- Complete your toilet installation with a Toto SoftClose standard toilet seat or upgrade to a washlet electronic bidet toilet seat! (sold separately)
- ADA, WaterSense®, CalGreen, and CEC compliant
- May be adapted for 10" or 14" rough-in with optional Toto parts: TSU03W.10R or TSU03W.14R (sold separately)
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Guinevere®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Depth:
- 28-1/4
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 28
- Length:
- 28-1/4
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/8
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Trap Size:
- 2-1/8
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 739268442023
- WaterSense Labeled:
- Yes
- Width:
- 18