Hand Shower in Polished Chrome
Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 432-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Shower component to fit TOTO Transitional and Traditional Collection Series
- Durable and kink-free 60 inch metal hose
- Simplistic and clean design
- Has standards G ½ inch connections
- Includes a swivel nut
- Beautifully designed to match any TOTO Collection
- Included parts: 60 inch shower hose
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/16 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- Height:
- 1-1/16 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/4 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- UPC:
- 739268391727
- WaterSense Labeled:
- Yes
- Width:
- 4 in