This product requires certification to purchase.

0.35 gpm Sensor Bathroom Sink Faucet in Polished Chrome (Mixing Valve Included)

TOTO

Helix® 0.35 gpm Sensor Bathroom Sink Faucet in Polished Chrome (Mixing Valve Included)

  • Fast #
  • Part #TOTT26S32ETCP
  • Item #12307248
  • Manufacturer Part #T26S32ET#CP
3.2 out of 5 Customer Rating
Brand image
TOTO

Helix® 0.35 gpm Sensor Bathroom Sink Faucet in Polished Chrome (Mixing Valve Included)

  • Fast #
  • Part #TOTT26S32ETCP
  • Item #12307248
  • Manufacturer Part #T26S32ET#CP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • No external wiring or battery replacement - powered by the force of running water. The Ecopower system generates and stores an electrical current to power the faucet. It is highly efficient and replenishes power stores with no minimum daily usage
  • Water flows easily without searching for the sensor - the sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The sensor is concealed within the spout body for a beautiful aesthetic
  • Stops automatically to prevent water waste - the on-demand system allows water flow only when needed. When hands are present, the water will flow. When hands are removed, the water will stop
  • Excellence in water savings - the 0.35 gpm 20 second on-demand faucet uses only 0.12 gallons per cycle and is CEC and CalGreen compliant. The eco cap aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water
  • Easy installation and low-cost maintenance - included items: Spout, operating controller, thermostatic mixing valve, and mounting hardware included. Purchased separately : water supply line for G 1/2 inch connection
  • The choice of self-generating hydro-powered ECOPOWER® system, or AC system
  • Micro-sensor positioned underneath the spout head provides accurate hand detection and ensures smooth, consistent water distribution
  • Vandal resistant aerator housing
  • Durable chrome plated spout body
  • ADA compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
8-1/8 in
Flow Rate
0.35 gpm
Length
5-5/8 in
Maximum Deck Thickness
2 in
Spout Height
4-1/2 in
Spout Reach
4-9/16 in
Width
1 in
Included Components
Handle Included
No
Characteristics & Features
Bathroom Faucet Type
Sensor
Battery Size
3V
Battery Type
Lithium
Collection
Helix®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Less Handles
Number of Holes
1 Hole
Proposition 65
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Fixed
Stream Type
Aerated
Trim Only
No
Vandal Resistant
Yes
Electrical & Operational Information
Power Source
Battery, Hydropower
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
TOTT26S32ETCP
UPC
739268415904