This product requires certification to purchase.

0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome (Mixing Valve Included)

TOTO

Helix 0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome (Mixing Valve Included)

  • Fast #
  • Part #TOTT26L53ETCP
  • Item #12307244
  • Manufacturer Part #T26L53ET#CP
5 out of 5 Customer Rating
Brand image
TOTO

Helix 0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome (Mixing Valve Included)

  • Fast #
  • Part #TOTT26L53ETCP
  • Item #12307244
  • Manufacturer Part #T26L53ET#CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • No external wiring or battery replacement - Powered by the force of running water. The ecopower system generates and stores an electrical current to power the faucet. It is highly efficient and replenishes power stores with no minimum daily usage
  • Water flows easily without searching for the sensor - The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The sensor is concealed within the spout body for a beautiful aesthetic
  • Stops automatically to prevent water waste - The water will flow continuously for 20 seconds before automatically stopping
  • Excellence in water savings - The 0.5 gpm 20 second continuous flow faucet uses only 0.17 gallons per cycle and is CEC and CALGreen compliant. The Eco Cap aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water
  • Easy installation and low-cost maintenance - Included items: Spout, operating controller, thermostatic mixing valve, and mounting hardware included. Purchased separately: Water supply line for G 1/2 inch connection
  • Micro-sensor positioned underneath the spout head provides accurate hand detection and ensures smooth, consistent water distribution
  • Vandal resistant nozzle
  • Aerated flow
  • Durable chrome plated spout body
  • Kit includes spout body, controller box, and mounting hardware (supply lines not included)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Bathroom Faucet Type:
Sensor, Wall Mount
Battery Type:
Li-ion (Lithium-ion)
CEC Compliant:
For Sale in CA
Collection:
Helix
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
Single-Hole
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
0.5 gpm
Handle Included:
No
Height:
2-13/16
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-1/2
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery, Hydroelectric Generator
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Reach:
8-7/8
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
Type:
TOTT26L53ETCP
UL Listed:
UL 1951
UPC:
739268416086
Vandal Resistant:
Yes
Width:
2-13/16