This product requires certification to purchase.

Wall Mount Sensor Bathroom Sink Faucet in Polished Chrome

TOTO

Helix® Wall Mount Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLE26010U1CP
  • Item #9560837
  • Manufacturer Part #TLE26010U1#CP
5 out of 5 Customer Rating
Brand image
TOTO

Helix® Wall Mount Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLE26010U1CP
  • Item #9560837
  • Manufacturer Part #TLE26010U1#CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Electronic touchless sensor faucet
  • Operated entirely by hydropower. No external power source needed
  • No wiring. Easy installation and low-cost maintenance
  • Single-hole wall-mount installation
  • On-demand flow: water is only dispersed when the sensor is activated
  • Strategic location of sensor at tip of spout for instant response time
  • 0.5 GPM water-saving flow rate
  • ADA compliant
  • Included items: ECOPOWER® spout body only
  • Purchased separately: ECOPOWER 0.5 GPM required controller and optional mixing valve for water that is not premixed
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents

Dimensions & Measurements
Flow Rate
0.5 gpm
Height
2-13/16 in
Spout Reach
8-7/8 in
Width
2-13/16 in
Included Components
Deck Plate Included
No
Characteristics & Features
Bathroom Faucet Type
Sensor, Wall Mount
Collection
Helix®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Number of Holes
1 Hole
Proposition 65
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
TTLE26010U1CP
UPC
739268411517