Inlet Pipe for DuoFit™ WT171M Toilet Tank
Inlet Pipe for DuoFit™ WT171M Toilet Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- DuoFit™ WT171M Toilet Tank
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Product Type:
- Pipe
- UPC:
- 739268332393