Junction Valve Assembly for MS952CUMG
Junction Valve Assembly for MS952CUMG
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 432-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- MS982/952, Neorest® 500H MS952CUMG
- Product Type:
- Junction Valve Assembly
- UL Listed:
- No
- UPC:
- 739268249585
- WaterSense Labeled:
- Yes