KC2 TANK TYPE WASHLET ROUND STANDARD SIDE ARM COTTON
KC2 TANK TYPE WASHLET ROUND STANDARD SIDE ARM COTTON
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A REFRESHING CLEAN FOR EVERYONE - Gentle yet powerful water spray provides an effective clean; Adjustable warm water and pressure settings; Cleansing stream with pulsating and oscillating option creates a refreshing clean every time
- STEP INTO A LAVISH STANDARD OF LIVING - Warm air dryer is customizable with three temperature settings; Adjustable heated bidet seat provides consistent warmth coverage over full seat surface; with our SoftClose technology
- CLEAN INNOVATIONS OFFER PEACE OF MIND - Self-cleaning wand automatically cleans inside and outside before and after each use; Specially designed CLEAN RESIN helps repel materials
- EMBRACE YOUR UNIQUENESS - The convenient side panel allows users to control and set personalized water cleansing settings. Provides luxury and cleanliness at your fingertips.
- EXPERIENCE EVERYDAY EXCELLENCE – 60 Million WASHLET users agree TOTO electronic bidet toilet seats are trusted and dependable with a high-quality design for long lasting benefits; Easy, do-it-yourself installation; Top notch customer service support
Specifications
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Type:
- TSW302301
- UPC:
- 739268417564
- WaterSense Labeled:
- Yes