10-1/4 in. Vessel Mount Oval Ceramic Bathroom Sink in Cotton White
Kiwami® 10-1/4 in. Vessel Mount Oval Ceramic Bathroom Sink in Cotton White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern and elegant, oval vessel bathroom sink
- Designed with thin, rounded edges achieving a decorative design
- Cefiontect ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- Expertly crafted with Linearceram to maintain it's smooth, thin design for years to come
- ADA compliant
- Includes drain and installation template
- Faucet sold separately
- Faucets over 8 inches are not recommended
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- Kiwami®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Drain Opening:
- 1-1/4
- Length:
- 10-1/4
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Shape:
- Oval
- Sink Bowl Size:
- 10-1/4 in x 15-3/4 in x 3-1/8 in
- Sink Depth:
- 3-1/8
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- UPC:
- 739268330788
- Vessel Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 15-3/4