19-11/16 in. Vessel Rectangular Bathroom Sink in Matte Black
Kiwami® Renesse® 19-11/16 in. Vessel Rectangular Bathroom Sink in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Modern and elegant, rectangle vessel bathroom sink
- Thin, rounded edges achieving a decorative design
- Expertly crafted with Linear Ceram to maintain it's smooth, thin design for years to come
- Front overflow
- ADA compliant
- Includes vessel sink only
- Faucet and drain sold separately
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Kiwami® Renesse®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 14-15/16
- Height:
- 2-3/4
- Length:
- 19-11/16
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-3/8 in x 14-5/8 in x 3-9/16 in
- Sink Depth:
- 3-9/16
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Ceramic
- Type:
- TLT475MBL
- UPC:
- 739268469891