23-5/8 in. Vessel Mount Rectangular Fireclay Bathroom Sink in Cotton White
Kiwami® Renesse® 23-5/8 in. Vessel Mount Rectangular Fireclay Bathroom Sink in Cotton White
Product Details
Product Details
- Modern and elegant rectangular vessel sink
- Made of fireclay, a fine yet strong and durable ceramic material
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- Single faucet hole
- Complete with installation template, mounting hardware, and drain fitting
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Kiwami® Renesse®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- GSA Approved:
- No
- Height:
- 6-11/32
- IAPMO Listed:
- Yes
- Length:
- 23-5/8
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-1/16 in x 12-11/16 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 739268129313
- Vessel Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 17-11/16