23-5/8 in. Vessel Oval Bathroom Sink in Matte White
Kiwami® Renesse® 23-5/8 in. Vessel Oval Bathroom Sink in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Modern and elegant, oval vessel bathroom sink
- Designed with thin, rounded edges achieving a decorative design
- Expertly crafted with Linear Ceram to maintain it's smooth, thin design for years to come
- For use with included drain only
- ADA compliant
- Includes drain and installation template
- Faucet sold separately
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Kiwami® Renesse®
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 16-9/16
- Height:
- 3-9/16
- Length:
- 23-5/8
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Shape:
- Oval
- Sink Bowl Size:
- 23-5/16 in x 16-1/4 in x 3-1/8 in
- Sink Depth:
- 3-1/8
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Ceramic
- Type:
- TLT474MW
- UPC:
- 739268469860