23-5/8 in. Vessel Rectangular Bathroom Sink in Matte White
Kiwami® Renesse® 23-5/8 in. Vessel Rectangular Bathroom Sink in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern and elegant, rectangle vessel bathroom sink
- Thin, rounded edges achieving a decorative design
- Front overflow
- Expertly crafted to maintain it's smooth, thin design for years to come
- ADA compliant
- Includes vessel sink only
- Faucet and drain sold separately
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Kiwami® Renesse®
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 14-15/16
- Height:
- 2-3/4
- Length:
- 23-5/8
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-1/8 in x 14-5/8 in x 5-1/8 in
- Sink Depth:
- 5-1/8
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- TLT476MW
- UPC:
- 739268469952