This product requires certification to purchase.

Left-Hand Trip Lever in Bone

TOTO

Left-Hand Trip Lever in Bone

  • Fast #
  • Part #TTHU06103
  • Item #1445569
  • Manufacturer Part #THU061#03
4.1 out of 5 Customer Rating
Brand image
TOTO

Left-Hand Trip Lever in Bone

  • Fast #
  • Part #TTHU06103
  • Item #1445569
  • Manufacturer Part #THU061#03
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 792
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
Carusoe™ CST714D Insulated Tank
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Installation Type:
Side Mount
Trip Lever Location:
Left-Hand
UL Listed:
No
UPC:
739268063099
WaterSense Labeled:
No