Left-Hand Trip Lever in Brushed Nickel
Left-Hand Trip Lever in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 775-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- CST786CEFG.10, MS786124CEFG.10, MW7863046CEFG(A).10, MW7863056CEFG(A).10, MW7863074CEFG.10, MW7863084CEFG.10
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Trip Lever
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Trip Lever Location:
- Left-Hand
- UPC:
- 739268406599
- WaterSense Labeled:
- No