This product requires certification to purchase.

Left-Hand Trip Lever in Polished Chrome

TOTO

Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #TTHU015CP
  • Item #1664857
  • Manufacturer Part #THU015#CP
4.4 out of 5 Customer Rating
Brand image
TOTO

Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #TTHU015CP
  • Item #1664857
  • Manufacturer Part #THU015#CP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Characteristics & Features
Adjustable
No
Brand Model Compatibility
CST804S
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Type
Trip Lever
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
WaterSense Labeled
No
UPC
739268337695