This product requires certification to purchase.

Left-Hand Trip Lever in Polished Nickel

TOTO

Left-Hand Trip Lever in Polished Nickel

  • Fast #
  • Part #TTHU398PNA
  • Item #9587020
  • Manufacturer Part #THU398#PN-A
4.8 out of 5 Customer Rating
Brand image
TOTO

Left-Hand Trip Lever in Polished Nickel

  • Fast #
  • Part #TTHU398PNA
  • Item #9587020
  • Manufacturer Part #THU398#PN-A
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 775
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
CST786CEFG.10, MS786124CEFG.10, MW7863046CEFG(A).10, MW7863056CEFG(A).10, MW7863074CEFG.10, MW7863084CEFG.10
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Handle Type:
Trip Lever
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Trip Lever Location:
Left-Hand
UPC:
739268406582