This product requires certification to purchase.

Trip Lever in Polished Chrome

TOTO

Legato® Trip Lever in Polished Chrome

  • Fast #
  • Part #TTHU312NCP
  • Item #7574462
  • Manufacturer Part #THU312N#CP
5 out of 5 Customer Rating
Brand image
TOTO

Legato® Trip Lever in Polished Chrome

  • Fast #
  • Part #TTHU312NCP
  • Item #7574462
  • Manufacturer Part #THU312N#CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
MS624
Collection:
Legato®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
Material:
Metal
UPC:
739268317826
WaterSense Labeled:
Yes