Trip Lever in Polished Nickel
Legato® Trip Lever in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- MS624
- Collection:
- Legato®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Type:
- Trip Lever
- UPC:
- 739268317840
- WaterSense Labeled:
- No