16 x 23 in. Rectangular Undermount Bathroom Sink in Sedona Beige
Lloyd® 16 x 23 in. Rectangular Undermount Bathroom Sink in Sedona Beige
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Contemporary, rectangular design for undermount installation
- Decorative overflow hole cover
- Rear overflow
- Mounting assembly complete with installation template and mounting screw set for wood countertops
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Lloyd®
- Height:
- 8-3/4
- Length:
- 16
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- STR446203
- UPC:
- 739268012967
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 23