21 in. Undermount Bathroom Sink in Colonial White
Lloyd® 21 in. Undermount Bathroom Sink in Colonial White
Product Details
Product Details
- Contemporary, rectangular design for undermount installation
- Decorative overflow hole cover
- Rear overflow
- Mounting assembly complete with installation template and mounting screw set for wood countertops
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Lloyd®
- Color Finish Category:
- Whites
- Color Finish Name:
- Colonial White
- Height:
- 8-3/4
- Length:
- 23
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- TLT93111
- UPC:
- 739268012950
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 16