This product requires certification to purchase.

23 in. Undermount Rectangular Vitreous China Bathroom Sink in Cotton

TOTO

Lloyd® 23 in. Undermount Rectangular Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT93101
  • Item #3017572
  • Manufacturer Part #LT931#01
4.2 out of 5 Customer Rating
Brand image
TOTO

Lloyd® 23 in. Undermount Rectangular Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT93101
  • Item #3017572
  • Manufacturer Part #LT931#01
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contemporary, rectangular design for undermount installation
  • Decorative overflow hole cover
  • Rear overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Lloyd®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
23 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
21 in x 14 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
739268012929
WaterSense Labeled:
Yes
Width:
16 in