This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Cotton

TOTO

Maris™ 1.28 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TCST484CEMFG01
  • Item #4555384
  • Manufacturer Part #CST484CEMFG#01
4.1 out of 5 Customer Rating
Brand image
TOTO

Maris™ 1.28 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TCST484CEMFG01
  • Item #4555384
  • Manufacturer Part #CST484CEMFG#01
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sleek, contemporary two-piece elongated bowl and tank set
  • Sleek skirted design hides the trapway for a sophisticated look
  • 1.28 and 0.9 GPF 3D Tornado Flush™ technology for a powerful centrifugal rinse
  • CeFiONtect™ glaze gives the bowl a lubricious quality that prevents waste from adhering
  • Universal Height for more comfort across a broader range of individuals
  • Left-hand chrome trip lever
  • Glazed trapway
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Included parts: tank to bowl hardware, a tank to bowl gasket, outlet socket, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Maris™
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Type:
Trip Lever
Height:
30-5/16
IAPMO Listed:
Yes
Length:
28-15/16
MA Approved:
No
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tank Only:
No
Toilet Bowl Height:
16-1/8
Toilet Bowl Length:
28-15/16
Toilet Rough-In:
12 in
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
739268238473
WaterSense Labeled:
Yes
Width:
16-13/16