Mounting Kit for TEL5LT10(R)#CP
Mounting Kit for TEL5LT10(R)#CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- TEL5LT10(R)#CP
- Faucet Part Type:
- Mounting Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 739268150874
- WaterSense Labeled:
- Yes