Mounting Nut for THU004/061/068/162 Trip Levers
Mounting Nut for THU004/061/068/162 Trip Levers
Package Quantity Info:
Each: 1 Pallet: 221184-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- THU004/061/068/162 Trip Levers
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 739268215023
- WaterSense Labeled:
- Yes