Multi Jet Showerhead in Polished Chrome
Multi Jet Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Classic, round showerhead with four inch diameter spray face
- Five spray modes: jet, jet and rinse, rinse, rinse and massage, and massage
- WaterSense certified maximum flow rate of 1.75 GPM
- Rubber nozzles to prevent limescale build-up
- G 1/2 thread connection compatible with 1/2 NPT
- Meets 2018 California water efficiency appliance CEC regulations
- Couples well with the separately sold TOTO TS200N6 shower arm
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-1/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 2-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 4-1/16 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Jet
- UPC:
- 739268343016
- WaterSense Labeled:
- Yes
- Width:
- 4-1/16 in