This product requires certification to purchase.

0.8/1.0 gpf Dual Flush One Piece Toilet in Cotton White

TOTO

Neorest 0.8/1.0 gpf Dual Flush One Piece Toilet in Cotton White

  • Fast #
  • Part #TMS903CUMFX01
  • Item #10169416
  • Manufacturer Part #MS903CUMFX#01
4.3 out of 5 Customer Rating
Brand image
TOTO

Neorest 0.8/1.0 gpf Dual Flush One Piece Toilet in Cotton White

  • Fast #
  • Part #TMS903CUMFX01
  • Item #10169416
  • Manufacturer Part #MS903CUMFX#01
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Ultra-high efficiency Tornado Flush® siphon jet flushing system
  • Cefiontect ceramic glaze creates a very smooth surface for easier cleaning
  • ActIlight® UV light cleaning system built in lid
  • Dual flush function with water saving 1.0 gpf and 0.8 gpf options
  • Universal height
  • Washlet® with front, rear, and soft wash modes
  • Oscillating and pulsing comfort washing
  • Auto open/close lid and flush functions add convenience with a more hygienic process
  • Automatic air purifying system to mask unwanted odors
  • Adjustable heated seat and spray position settings for a personalized experience
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2, ASME A112.4.2
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Neorest
Color Finish Category:
Whites
Color Finish Name:
Cotton White
Depth:
31-1/2
Dual Flush:
Yes
Flow Rate:
0.8 gpf/1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Height:
23
Length:
31-1/2
Material:
Vitreous China, Plastic
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Bowl Height:
15-3/4
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
2-1/8
Trip Lever Placement:
Side
UPC:
739268435711
WaterSense Labeled:
Yes
Width:
18-3/8