This product requires certification to purchase.

0.8 gpf/1.0 gpf Elongated One Piece Smart Toilet with Bidet Seat in Cotton with Black Trim

TOTO

Neorest® 0.8 gpf/1.0 gpf Elongated One Piece Smart Toilet with Bidet Seat in Cotton with Black Trim

  • Fast #
  • Part #TMS8732CUMFG01B
  • Item #10170444
  • Manufacturer Part #MS8732CUMFG#01B
3.6 out of 5 Customer Rating
Brand image
TOTO

Neorest® 0.8 gpf/1.0 gpf Elongated One Piece Smart Toilet with Bidet Seat in Cotton with Black Trim

  • Fast #
  • Part #TMS8732CUMFG01B
  • Item #10170444
  • Manufacturer Part #MS8732CUMFG#01B
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sleek, low profile one piece skirted smart bidet toilet with integrated personal cleansing and comfort features
  • Ultra high efficiency dual flush functionality - 1 gpf/0.8 gpf
  • Tornado Flush® system utilizes 360° cleaning power to reach every part of the hole-free rim design bowl
  • Auto flush - with back-up manual flush for power outages
  • Auto open/close lid
  • Premist® automatically mists the bowl before each use
  • CEFIONTECT® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Gentle aerated, warm water, dual-action spray with oscillating and pulsating features
  • Instantaneous water heater for continuous warm water and energy savings
  • Adjustable spray position, water temperature and water pressure
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.4.2, ASME A112.19.2, ASME A112.18.1
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B125.1, CSA C22.2 No.68
Collection:
Neorest®
Color Finish Category:
Whites
Color Finish Name:
Cotton, Black
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.8 gpf/1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Height:
20-13/16
IAPMO Listed:
Yes
Length:
28-3/8
MA Approved:
Yes
Material:
Plastic, Vitreous China
Number of Pieces:
1 Piece
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Seat Features:
Heated Seat
Toilet Bowl Depth:
28-9/16
Toilet Bowl Height:
16-1/4
Toilet Bowl Length:
28-9/16
Toilet Bowl Width:
16-3/16
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2
Trip Lever Location:
Right-Hand
Type:
TMS8732CUMFG01B
WaterSense Labeled:
Yes
Width:
16-3/16