This product requires certification to purchase.

0.8 gpf/1.0 gpf Elongated One Piece Smart Toilet with Bidet Seat in Cotton with Silver Trim

TOTO

Neorest® 0.8 gpf/1.0 gpf Elongated One Piece Smart Toilet with Bidet Seat in Cotton with Silver Trim

  • Fast #
  • Part #TMS8732CUMFG01S
  • Item #10170446
  • Manufacturer Part #MS8732CUMFG#01S
5 out of 5 Customer Rating
Brand image
TOTO

Neorest® 0.8 gpf/1.0 gpf Elongated One Piece Smart Toilet with Bidet Seat in Cotton with Silver Trim

  • Fast #
  • Part #TMS8732CUMFG01S
  • Item #10170446
  • Manufacturer Part #MS8732CUMFG#01S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sleek, low profile one piece skirted smart bidet toilet with integrated personal cleansing and comfort features
  • Ultra high-efficiency dual flush functionality - 1 gpf/0.8 gpf
  • Tornado Flush® system utilizes 360 Deg cleaning power to reach every part of the hole-free rim design bowl
  • Auto-flush - with back-up manual flush for power outages
  • Auto-open/close lid
  • PREMIST® automatically mists the bowl before each use
  • Cefiontect® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Gentle aerated, warm water, dual action spray with oscillating and pulsating features
  • Instantaneous water heater for continuous warm water and energy savings
  • Adjustable spray position, water temperature and water pressure
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.4.2, ASME A112.19.2, ASME A112.18.1
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B125.1, CSA C22.2 #68
Collection:
Neorest®
Color Finish Category:
Whites
Color Finish Name:
Cotton, Silver
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.8 gpf/1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Height:
20-7/8 in
IAPMO Listed:
Yes
Length:
28-1/2 in
MA Approved:
Yes
Material:
Vitreous China, Plastic
Number of Pieces:
1 Piece
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Seat Features:
Bidet
Toilet Bowl Depth:
28-9/16 in
Toilet Bowl Height:
16-1/4 in
Toilet Bowl Length:
28-9/16 in
Toilet Bowl Width:
16-3/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8 in
Trip Lever Location:
Right-Hand
WaterSense Labeled:
Yes
Width:
16-1/8 in